Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Light Stone Satin Latex Interior Paint

  • Zoro #: G0043554
  • Mfr #: 0000Z0581-16

$47.89

  • Color Family: Neutrals
  • Color: Light Stone
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043554
  • Mfr #: 0000Z0581-16
Color Family: Neutrals Color: Light Stone
Dry Time Recoat: 4 hr. Finish: Satin
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Item: Interior Paint
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Base Type: Latex
Size: 1 gal. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Light Stone, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0581-16