Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lilac Tan Eggshell Latex Interior Paint

  • Zoro #: G0031952
  • Mfr #: 0000Z0380-16

$43.95

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031952
  • Mfr #: 0000Z0380-16
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Color: Lilac Tan Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Browns Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Application Method: Brush, Roll, Spray
Finish: Eggshell Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Lilac Tan, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16