Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Lilac Tan Flat Latex Interior Paint
  • Zoro #: G0012754
  • Mfr #: 0000Z0280-16
$42.40
  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012754
  • Mfr #: 0000Z0280-16
Application Method: Brush, Roll, Spray Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Color Family: Browns Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Color: Lilac Tan Base Type: Latex
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Finish: Flat
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Lilac Tan, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16