Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lime Touch Eggshell Latex Interior Paint

  • Zoro #: G0031429
  • Mfr #: 0000Z0380-16

$43.95

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color Family: Yellows
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031429
  • Mfr #: 0000Z0380-16
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Yellows
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Finish: Eggshell Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Item: Interior Paint Color: Lime Touch
Min. Application Temp.: 50 Degrees F Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Lime Touch, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16