Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lime Touch Flat Latex Interior Paint

  • Zoro #: G0012020
  • Mfr #: 0000Z0280-16

$42.40

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012020
  • Mfr #: 0000Z0280-16
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
Dry Time Recoat: 4 hr. Size: 1 gal.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Color: Lime Touch Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Dry Time: 1 hr.
Base Type: Latex Color Family: Yellows
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Lime Touch, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16