Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Lime Touch Flat Latex Interior Paint

  • Zoro #: G0021285
  • Mfr #: 0000Z0280-20

$202.65

  • VOC Content: Less than 50g/L
  • Color Family: Yellows
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021285
  • Mfr #: 0000Z0280-20
VOC Content: Less than 50g/L Color Family: Yellows
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Size: 5 gal.
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Finish: Flat
Min. Application Temp.: 50 Degrees F Color: Lime Touch
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Lime Touch, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20