Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Linen Eggshell Latex Interior Paint
  • Zoro #: G0030805
  • Mfr #: 0000Z0380-16
$43.95
  • Dry Time: 1 hr.
  • Dry Time Recoat: 4 hr.
  • Paint Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030805
  • Mfr #: 0000Z0380-16
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Paint Base Type: Latex Size: 1 gal.
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Color Family: Neutrals
Paint Cleanup: Soap and Water Color: Linen
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Linen, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16