Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Linen White Flat Latex Interior Paint
  • Zoro #: G0012352
  • Mfr #: 0000Z0280-16
$42.40
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time Recoat: 4 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012352
  • Mfr #: 0000Z0280-16
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. VOC Content: Less than 50g/L
Color Family: Whites Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Item: Interior Paint Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Linen White
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Finish: Flat Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Linen White, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16