Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Lotus Flat Latex Interior Paint
  • Zoro #: G0015055
  • Mfr #: 0000Z0281-16
$42.40
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015055
  • Mfr #: 0000Z0281-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Color Family: Purples Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Color: Lotus
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Paint Base Type: Latex Base Type: Latex
Finish: Flat Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Lotus, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-16