Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lotus Satin Latex Interior Paint

  • Zoro #: G0044071
  • Mfr #: 0000Z0581-16

$47.90

  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0044071
  • Mfr #: 0000Z0581-16
Paint Base Type: Latex VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Color Family: Purples
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Size: 1 gal. Color: Lotus
Item: Interior Paint Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Lotus, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16