Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Lotus Semi-gloss Latex Interior Paint

  • Zoro #: G0064749
  • Mfr #: 0000Z0681-20

$218.82

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064749
  • Mfr #: 0000Z0681-20
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Color: Lotus
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. VOC Content: Less than 50g/L
Color Family: Purples Min. Application Temp.: 50 Degrees F
Item: Interior Paint Finish: Semi-gloss
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Lotus, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20