Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lucerne Flat Latex Interior Paint

  • Zoro #: G0015231
  • Mfr #: 0000Z0281-16

$42.40

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 1 gal.
  • Finish: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015231
  • Mfr #: 0000Z0281-16
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Finish: Flat Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Lucerne Paint Base Type: Latex
Color Family: Blues Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Lucerne, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16