Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lucina Flat Latex Interior Paint

  • Zoro #: G0015274
  • Mfr #: 0000Z0281-16

$42.40

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015274
  • Mfr #: 0000Z0281-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Dry Time: 1 hr.
Color: Lucina Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Base Type: Latex Finish: Flat
Item: Interior Paint Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Color Family: Purples Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Lucina, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0281-16