Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Luminous Cloud Flat Latex Interior Paint
  • Zoro #: G0010191
  • Mfr #: 0000Z0280-16
$42.40
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010191
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Color: Luminous Cloud
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Size: 1 gal. Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Color Family: Blues Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Luminous Cloud, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16