Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lustrous Red Flat Water Interior Paint

  • Zoro #: G0000671
  • Mfr #: 0000Z8183-16

$43.66

  • Item: Interior Paint
  • Dry Time: 30 min.
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8183-16 Specifications

  • Zoro #: G0000671
  • Mfr #: 0000Z8183-16
Item: Interior Paint Dry Time: 30 min.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Color: Lustrous Red
Color Family: Reds Paint Base Type: Water
Coverage: 400 sq. ft./gal. Size: 1 gal.
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Paint Color Family: Reds Paint Cleanup: Soap and Water
Finish: Flat Application Method: Brush, Roll, Spray
Surface: Drywall, Masonry, Metal , Plaster, Wood For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Water Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Standards: MPI Approved for Gloss Levels 1 to 5
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Reds, Color Lustrous Red, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8183-16