Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Macaroon Eggshell Latex Interior Paint

  • Zoro #: G0032110
  • Mfr #: 0000Z0380-16

$43.95

  • Dry Time: 1 hr.
  • Standards: GREENGUARD Gold Certified
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032110
  • Mfr #: 0000Z0380-16
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Yellows
Size: 1 gal. VOC Content: Less than 50g/L
Base Type: Latex Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Color: Macaroon Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Macaroon, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16