Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Macaroon Flat Latex Interior Paint
  • Zoro #: G0012510
  • Mfr #: 0000Z0280-16
$42.40
  • Size: 1 gal.
  • Coverage: 400 sq. ft./gal.
  • Finish: Flat
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012510
  • Mfr #: 0000Z0280-16
Size: 1 gal. Coverage: 400 sq. ft./gal.
Finish: Flat Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Color Family: Yellows Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Macaroon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Macaroon, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16