Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Madeleine Eggshell Latex Interior Paint

  • Zoro #: G0036782
  • Mfr #: 0000Z0383-16

$43.95

  • Item: Interior Paint
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036782
  • Mfr #: 0000Z0383-16
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Finish: Eggshell
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Color Family: Purples VOC Content: Less than 50g/L
Color: Madeleine Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Madeleine, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0383-16