Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Malaga Eggshell Latex Interior Paint
  • Zoro #: G0027402
  • Mfr #: 0000Z0381-20
$183.50
  • Application Method: Brush, Roll, Spray
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Standards: GREENGUARD Gold Certified
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027402
  • Mfr #: 0000Z0381-20
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Size: 5 gal.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Finish: Eggshell Paint Cleanup: Soap and Water
Color Family: Greens Paint Base Type: Latex
Dry Time Recoat: 4 hr. Base Type: Latex
Color: Malaga Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Malaga, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20