Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Malaga Flat Latex Interior Paint
  • Zoro #: G0023035
  • Mfr #: 0000Z0281-20
$202.65
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Color: Malaga
  • Paint Cleanup: Soap and Water
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023035
  • Mfr #: 0000Z0281-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Malaga
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Base Type: Latex
Size: 5 gal. Item: Interior Paint
Color Family: Greens Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Malaga, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20