Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Malaga Satin Latex Interior Paint

  • Zoro #: G0055025
  • Mfr #: 0000Z0581-20

$214.68

  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Standards: GREENGUARD Gold Certified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055025
  • Mfr #: 0000Z0581-20
Base Type: Latex Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Malaga Finish: Satin
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Dry Time Recoat: 4 hr. Color Family: Greens
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Malaga, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20