Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Malaga Semi-gloss Latex Interior Paint

  • Zoro #: G0063540
  • Mfr #: 0000Z0681-20

$218.82

  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063540
  • Mfr #: 0000Z0681-20
Base Type: Latex Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Greens Finish: Semi-gloss
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Size: 5 gal. Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Color: Malaga
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Malaga, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20