Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mallow Flat Latex Interior Paint

  • Zoro #: G0010200
  • Mfr #: 0000Z0280-16

$42.40

  • Paint Cleanup: Soap and Water
  • Finish: Flat
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010200
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water Finish: Flat
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Base Type: Latex
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Neutrals
Color: Mallow Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
VOC Content: Less than 50g/L Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Mallow, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16