Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mallow Satin Latex Interior Paint
  • Zoro #: G0039269
  • Mfr #: 0000Z0580-16
$47.89
  • Coverage: 400 sq. ft./gal.
  • Dry Time: 1 hr.
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039269
  • Mfr #: 0000Z0580-16
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Neutrals Application Method: Brush, Roll, Spray
Paint Base Type: Latex Finish: Satin
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Color: Mallow Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Mallow, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16