Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Malta Mist Flat Latex Interior Paint
  • Zoro #: G0021522
  • Mfr #: 0000Z0280-20
$202.65
  • Size: 5 gal.
  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021522
  • Mfr #: 0000Z0280-20
Size: 5 gal. Application Method: Brush, Roll, Spray
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Finish: Flat Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Color: Malta Mist Color Family: Grays
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Malta Mist, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20