Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Manor Green, 1 gal (Discontinued)
Mfr # 0000Z0283-16
Zoro # G0019045
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Greens
- Color Manor Green
- Finish Flat
- Size 1 gal