Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Manor Stone Satin Latex Interior Paint

  • Zoro #: G0055131
  • Mfr #: 0000Z0581-20

$214.68

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Browns
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055131
  • Mfr #: 0000Z0581-20
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Browns
Paint Cleanup: Soap and Water Base Type: Latex
Application Method: Brush, Roll, Spray Item: Interior Paint
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Finish: Satin
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Manor Stone
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Manor Stone, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20