Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Marabou Flat Latex Interior Paint

  • Zoro #: G0010891
  • Mfr #: 0000Z0280-16

$38.33

  • Coverage: 400 sq. ft./gal.
  • Size: 1 gal.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010891
  • Mfr #: 0000Z0280-16
Coverage: 400 sq. ft./gal. Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Color Family: Purples Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Color: Marabou
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Marabou, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16