Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Marabou Satin Latex Interior Paint
  • Zoro #: G0039643
  • Mfr #: 0000Z0580-16
$47.90
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Min. Application Temp.: 50 Degrees F
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039643
  • Mfr #: 0000Z0580-16
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Paint Base Type: Latex
Base Type: Latex Color Family: Purples
Color: Marabou Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Marabou, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16