Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. March Wind Eggshell Latex Interior Paint
  • Zoro #: G0004180
  • Mfr #: 0000Z0383-16
$43.92
  • Color: March Wind
  • Coverage: 400 sq. ft./gal.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0004180
  • Mfr #: 0000Z0383-16
Color: March Wind Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Color Family: Grays
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Base Type: Latex Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color March Wind, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16