Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Mauve Blush Satin Latex Interior Paint
  • Zoro #: G0004862
  • Mfr #: 0000Z0581-20
$214.68
  • Min. Application Temp.: 50 Degrees F
  • Finish: Satin
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0004862
  • Mfr #: 0000Z0581-20
Min. Application Temp.: 50 Degrees F Finish: Satin
VOC Content: Less than 50g/L Color Family: Blues
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Item: Interior Paint Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Size: 5 gal. Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Paint Cleanup: Soap and Water
Color: Mauve Blush Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Mauve Blush, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-20