Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mauve Mist Eggshell Latex Interior Paint

  • Zoro #: G0031751
  • Mfr #: 0000Z0380-16

$42.99

  • Size: 1 gal.
  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031751
  • Mfr #: 0000Z0380-16
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Dry Time: 1 hr.
Base Type: Latex VOC Content: Less than 50g/L
Color: Mauve Mist Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Color Family: Grays
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mauve Mist, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16