Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mauve Moon Flat Latex Interior Paint
  • Zoro #: G0005221
  • Mfr #: 0000Z0280-16
$42.40
  • VOC Content: Less than 50g/L
  • Size: 1 gal.
  • Paint Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005221
  • Mfr #: 0000Z0280-16
VOC Content: Less than 50g/L Size: 1 gal.
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Color: Mauve Moon Finish: Flat
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Paint Cleanup: Soap and Water Base Type: Latex
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Color Family: Beiges
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Mauve Moon, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16