Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Mauve Moon Flat Latex Interior Paint
  • Zoro #: G0005991
  • Mfr #: 0000Z0280-20
$202.65
  • Finish: Flat
  • Color Family: Beiges
  • VOC Content: Less than 50g/L
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0005991
  • Mfr #: 0000Z0280-20
Finish: Flat Color Family: Beiges
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Size: 5 gal.
Color: Mauve Moon Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Mauve Moon, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20