Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mauve Moon Satin Latex Interior Paint
  • Zoro #: G0007662
  • Mfr #: 0000Z0580-16
$47.89
  • Dry Time Recoat: 4 hr.
  • Finish: Satin
  • VOC Content: Less than 50g/L
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0007662
  • Mfr #: 0000Z0580-16
Dry Time Recoat: 4 hr. Finish: Satin
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Item: Interior Paint
Color Family: Beiges Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Mauve Moon Dry Time: 1 hr.
Size: 1 gal. Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Mauve Moon, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16