Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Meditation Eggshell Latex Interior Paint

  • Zoro #: G0028565
  • Mfr #: 0000Z0381-20

$210.19

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028565
  • Mfr #: 0000Z0381-20
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Blues
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Color: Meditation
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Coverage: 400 sq. ft./gal. Finish: Eggshell
Size: 5 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Meditation, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20