customer-service Help
Pratt & Lambert

Interior Paint, Medium Sheen, Latex Base, Sea Spray, 5 gal

Pratt & Lambert Interior Paint,  Medium Sheen,  Latex Base,  Sea Spray,  5 gal 0000Z9580-20
Tap to zoom
Hover or click to zoom
$237.79
  • Item: Interior Paint
  • For Use On Surface Material: Drywall;Plaster;Masonry;Wood;Metal
  • Color Family: Greens
See full product details
This item ships free.

Total: $237.79

Pratt & Lambert #0000Z9580-20 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall;Plaster;Masonry;Wood;Metal
  • Color Family: Greens
  • Paint Color Family: Greens
  • Color: Sea Spray
  • Size: 5 gal
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Finish: Medium Sheen
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Paint Cleanup: Soap and Water
  • Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
  • Min. Application Temp.: 50 Degrees F
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Application Method: Brush, Roll, Spray
  • Dry Time Recoat: 4 hr
  • Base Type: Latex
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Product Type: Interior Paint
  • Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Sea Spray, Finish Mid-Sheen, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish

Restrictions and Compliance

Reviews of Pratt & Lambert #0000Z9580-20