Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Meerschaum Flat Latex Interior Paint

  • Zoro #: G0005090
  • Mfr #: 0000Z0280-16

$42.40

  • Coverage: 400 sq. ft./gal.
  • Paint Cleanup: Soap and Water
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005090
  • Mfr #: 0000Z0280-16
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Base Type: Latex Item: Interior Paint
Color: Meerschaum Color Family: Beiges
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Meerschaum, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16