Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mellow Mood Flat Latex Interior Paint
  • Zoro #: G0005440
  • Mfr #: 0000Z0280-16
$42.40
  • Dry Time Recoat: 4 hr.
  • Item: Interior Paint
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005440
  • Mfr #: 0000Z0280-16
Dry Time Recoat: 4 hr. Item: Interior Paint
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat Paint Base Type: Latex
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Color: Mellow Mood Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Coverage: 400 sq. ft./gal. Color Family: Beiges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Mellow Mood, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16