Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Mendocino Eggshell Latex Interior Paint
  • Zoro #: G0024541
  • Mfr #: 0000Z0380-20
$183.50
  • Standards: GREENGUARD Gold Certified
  • Paint Cleanup: Soap and Water
  • Finish: Eggshell
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0024541
  • Mfr #: 0000Z0380-20
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Finish: Eggshell Coverage: 400 sq. ft./gal.
Size: 5 gal. Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Grays
Color: Mendocino Base Type: Latex
Paint Base Type: Latex Item: Interior Paint
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mendocino, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0380-20