Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mendocino Flat Latex Interior Paint
  • Zoro #: G0010742
  • Mfr #: 0000Z0280-16
$42.40
  • Min. Application Temp.: 50 Degrees F
  • Dry Time Recoat: 4 hr.
  • Color Family: Grays
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010742
  • Mfr #: 0000Z0280-16
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Color Family: Grays Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Color: Mendocino
Item: Interior Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Flat Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mendocino, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16