Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Mendocino Satin Latex Interior Paint

  • Zoro #: G0049093
  • Mfr #: 0000Z0580-20

$214.68

  • Min. Application Temp.: 50 Degrees F
  • Color Family: Grays
  • Standards: GREENGUARD Gold Certified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0049093
  • Mfr #: 0000Z0580-20
Min. Application Temp.: 50 Degrees F Color Family: Grays
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Item: Interior Paint Paint Base Type: Latex
Base Type: Latex Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Satin
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Mendocino Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mendocino, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20