Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Miami Sand Satin Latex Interior Paint

  • Zoro #: G0040142
  • Mfr #: 0000Z0580-16

$47.90

  • Coverage: 400 sq. ft./gal.
  • Paint Base Type: Latex
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0040142
  • Mfr #: 0000Z0580-16
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Dry Time: 1 hr. Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Miami Sand
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Yellows
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Finish: Satin Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Miami Sand, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16