Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mid Rose Eggshell Latex Interior Paint
  • Zoro #: G0004171
  • Mfr #: 0000Z0383-16
$43.92
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Coverage: 400 sq. ft./gal.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0004171
  • Mfr #: 0000Z0383-16
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Mid Rose
Dry Time Recoat: 4 hr. Size: 1 gal.
Finish: Eggshell Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Color Family: Grays Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mid Rose, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16