Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mid Rose Satin Latex Interior Paint
  • Zoro #: G0004460
  • Mfr #: 0000Z0583-16
$47.90
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Coverage: 400 sq. ft./gal.
  • Color: Mid Rose
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004460
  • Mfr #: 0000Z0583-16
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Color: Mid Rose Dry Time Recoat: 4 hr.
Paint Base Type: Latex Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Item: Interior Paint
Color Family: Grays VOC Content: Less than 50g/L
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mid Rose, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16