Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Mid Rose Semi-gloss Latex Interior Paint
  • Zoro #: G0004759
  • Mfr #: 0000Z0683-16
$42.60
  • Item: Interior Paint
  • Dry Time: 1 hr.
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004759
  • Mfr #: 0000Z0683-16
Item: Interior Paint Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Color: Mid Rose
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Size: 1 gal. Color Family: Browns
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Finish: Semi-gloss Base Type: Latex
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Mid Rose, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16