Skip to Main Content
customer-service Help
Pratt & Lambert

Interior Paint, Mid-Sheen, Latex Base, Cream Liqueur, 1 gal

Pratt & Lambert Interior Paint,  Mid-Sheen,  Latex Base,  Cream Liqueur,  1 gal 0000Z9583-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.97
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Oranges
See full product details
Orders over $75 ship free.
Total: $47.97

Pratt & Lambert #0000Z9583-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Oranges
  • Paint Color Family: Oranges
  • Color: Cream Liqueur
  • Size: 1 gal
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Finish: Mid-Sheen
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Dry Time Recoat: 4 hr
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Min. Application Temp.: 50 Degrees F
  • Application Method: Brush, Roll, Spray
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Base Type: Latex
  • Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Paint Cleanup: Soap and Water
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Cream Liqueur, Finish Mid-Sheen, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions and Compliance

Reviews of Pratt & Lambert #0000Z9583-16