Pratt & Lambert
Interior Paint, Mid-Sheen, Latex Base, Driftwood, 5 gal
- Zoro #: G9901199
- Mfr #: 0000Z9580-20
Tap to zoom
Hover or click to zoom
$237.79
- Item: Interior Paint
- For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
- Color Family: Neutrals
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $237.79
Pratt & Lambert #0000Z9580-20 Specifications
- Zoro #: G9901199
- Mfr #: 0000Z9580-20
- Item: Interior Paint
- For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
- Color Family: Neutrals
- Paint Color Family: Neutrals
- Color: Driftwood
- Size: 5 gal
- Paint Sub-Brand: Pro-Hide(R) Gold Ultra
- Finish: Mid-Sheen
- VOC Content: Less than 50g/L
- Coverage: 400 sq ft/gal
- Paint Base Type: Latex
- Dry Time: 30 min
- Standards: MPI Approved for Gloss Levels 1 to 5
- Surface: Drywall, Masonry, Metal , Plaster, Wood
- Min. Application Temp.: 50 Degrees F
- Dry Time Recoat: 4 hr
- Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
- Base Type: Latex
- Green Environmental Attribute: Meets SCAQMD Requirements
- Application Method: Brush, Roll, Spray
- Paint Cleanup: Soap and Water
- Product Type: Interior Paint
- Country of Origin (subject to change): United States
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Driftwood, Finish Mid-Sheen, Size 5 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Pratt & Lambert #0000Z9580-20
Explore more
- Pratt & Lambert Interior Paint, Flat, Latex Base, Smoky Grape, 1 gal 0000Z4681-16
- Pratt & Lambert Interior Paint, Flat, Latex Base, Gloaming, 1 gal 0000Z0283-16
- Pratt & Lambert Interior Paint, Flat, Latex Base, Shantung, 5 gal 0000Z8180-20
- Pratt & Lambert Interior Paint, Semi-gloss, Latex Base, Hoarfrost, 5 gal Z48W00801-20
- Pratt & Lambert Interior Paint, Satin, Latex Base, Pollyanna, 5 gal 0000Z9480-20
- Pratt & Lambert Interior Paint, Semi-gloss, Latex Base, Honey Butter, 1 gal 0000Z4180-16
- Pratt & Lambert Interior Paint, Flat, Latex Base, Downy Gray, 1 gal Z46W00801-16
- Rust-Oleum Paint Qt Leather Brn R-O 7775-502
- Pratt & Lambert Interior and Exterior Paints and Stains