Skip to Main Content
customer-service Help
Pratt & Lambert

Interior Paint, Mid-Sheen, Latex Base, Gun Powder, 1 gal

Pratt & Lambert Interior Paint,  Mid-Sheen,  Latex Base,  Gun Powder,  1 gal 0000Z9583-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.97
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Neutrals
See full product details
Orders over $75 ship free.
Total: $47.97

Pratt & Lambert #0000Z9583-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Neutrals
  • Paint Color Family: Neutrals
  • Color: Gun Powder
  • Size: 1 gal
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Finish: Mid-Sheen
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Dry Time Recoat: 4 hr
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Gun Powder, Finish Mid-Sheen, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z9583-16