Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Medium Sheen, Latex Base, Middlestone, 5 gal (Discontinued)
Mfr # 0000Z9583-20
Zoro # G9931527
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Plaster;Masonry;Wood;Metal
- Paint Color Family Yellows
- Color Middlestone
- Finish Medium Sheen
- Size 5 gal